Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CG90UB125D20D-1 Parts - Lennox Furnace
Brand:
Lennox
SKU:
CG90UB125D20D-1
Description
–
Lennox Furnace CG90UB125D20D-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
27
Replacement Parts
120V Primary, 24V Secondary Transformer (40VA), 19W88
SKU:
19W88
Lennox
Motor Band, 33H39
SKU:
33H39
Lennox
Plastic Elbow, 57W66
SKU:
57W66
Lennox
Flame Sensor, 98M87
SKU:
98M87
Lennox
Header Box Gasket, 58W12
SKU:
58W12
Lennox
Furnace Blower Wheel Replacement, 47K31
SKU:
47K31
Lennox
#54 LP Gas Orifice, 74K76
SKU:
74K76
Lennox
Vest Panel Corbol Kit, 56W57
SKU:
56W57
Lennox
Secondary Heat Exchanger, 57W63
SKU:
57W63
Lennox
SS Heat Exchanger, 57W87
SKU:
57W87
Lennox
Ignition Control Board, 56W19
SKU:
56W19
Lennox
Motor Mounting Arms, 46K05
SKU:
46K05
Lennox
Auto Limit Switch, L160-190F, 36W90
SKU:
36W90
Lennox
Natural Gas Orifice, 47K09
SKU:
47K09
Lennox
20mfd 370v Oval Run Capacitor, 46W19
SKU:
46W19
Lennox
Draft Blower Assembly, 58W01
SKU:
58W01
Lennox
Plug, 57W77
SKU:
57W77
Lennox
-.70" WC Pressure Switch, 57W79
SKU:
57W79
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video