Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA10-461-2 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
CHA10-461-2
Description
–
Lennox Packaged Unit/RTU CHA10-461-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
Rain Shield, 32621
SKU:
32621
Lennox
1/2 HP, 1-PH Blower Motor P-8-10431 (208/230V), 32909
SKU:
32909
Lennox
Relay 24v Spdt Blower, 48G98
SKU:
48G98
Lennox
7 MFD Oval Dual Capacitor (370V), 83W77
SKU:
83W77
Lennox
Blower Wheel, 10" x 10", 1/2" Bore, 16596
SKU:
16596
Lennox
1/4 HP 1-PH Fan Motor 208/230v, 825 RPM, 15C75
SKU:
15C75
Lennox
Fan Blade, 45C51
SKU:
45C51
Lennox
HI Pressure Switch, Manual Reset C.O.410# SPST, 44A97
SKU:
44A97
Lennox
3/8" Liquid Line Filter Drier, 12L71
SKU:
12L71
Lennox
145-175 MFD Round Capacitor (330V), 44A93
SKU:
44A93
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video