Apply to be a TradeMaster!
Main product image of 7 MFD Oval Dual Capacitor (370V), 83W77
Magnifying glass
Hover image to zoom

7 MFD Oval Dual Capacitor (370V), 83W77

Brand:
Lennox
SKU:
83W77
Rating:
(2)
Q&A:
(0)
7 MFD Oval Dual Capacitor (370V), 83W77
Magnifying glass
Hover image to zoom
$22.42 each
In Stock
In Stock
Get 4 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
7 MFD

Description

–
83W77 is an official OEM 7 MFD Oval Dual Capacitor (370V) for Lennox HVAC equipment.

Specs

–
MFD:

7

Voltage:

370V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Part needed asap

TRUELY fast service, from when I ordered online, maybe 2 days at most for shipping. So far so good, it's working.
Duewhop
Cinti, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy peasy

Exactly what we needed for our furnace, Best price ever, compared to almost triple what service place wanted!!!
Jlynn
Cinti, ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy