Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA11-1353-3 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
CHA11-1353-3
Description
–
Lennox Packaged Unit/RTU CHA11-1353-3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
Supply Air Sensor, 48G63
SKU:
48G63
Lennox
Blower Motor Housing, 49G96
SKU:
49G96
Lennox
HI Pressure Switch, Manual Reset C.O.410# SPST, 44A97
SKU:
44A97
Lennox
Defrost Relay, DPDT, 24V, 69J80
SKU:
69J80
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
1/2" Sweat Drier, 69H10
SKU:
69H10
Lennox
CI Motor Pulley 1/8" Bore 4.75", 56953
SKU:
56953
Lennox
Rain Shield, 32621
SKU:
32621
Lennox
15" x 15" CCW Blower Wheel w/ 1-3/16" Bore, 32222
SKU:
32222
Lennox
1/2 HP 1-Phase Blower Motor (460V), 40C98
SKU:
40C98
Lennox
Motor Mount, 63K62
SKU:
63K62
Lennox
Pressure Control Replacement, 68493
SKU:
68493
Lennox
Blower Bearing, 56627
SKU:
56627
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video