Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA11-3003-7 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
CHA11-3003-7
Description
–
Lennox Packaged Unit/RTU CHA11-3003-7
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
Blower Wheel, 15" x 15", 1-7/16" Bore, 85L53
SKU:
85L53
Lennox
3 Pole Relay (24v), 10G19
SKU:
10G19
Lennox
Low Pressure Switch, 85C23
SKU:
85C23
Lennox
Blower Motor Housing, 49G96
SKU:
49G96
Lennox
Bearing, 79J04
SKU:
79J04
Lennox
Timer Delay, 54G57
SKU:
54G57
Lennox
HI Pressure Switch, Manual Reset C.O.410# SPST, 44A97
SKU:
44A97
Lennox
15 MFD Round Run Capacitor (370V), 53H06
SKU:
53H06
Lennox
Defrost Relay, DPDT, 24V, 69J80
SKU:
69J80
Lennox
1 HP 1080 RPM Draft Inducer (200V), 88C75
SKU:
88C75
Lennox
Fuse, 125V, 3.5 Amp, 71G35
SKU:
71G35
Lennox
1 HP 1 Phase Draft Inducer (460v), 88C73
SKU:
88C73
Lennox
24V SPDT Relay, 20G53
SKU:
20G53
Lennox
DPDT 1/8 HP Blower Relay (24v), 20G52
SKU:
20G52
Lennox
Pressure Control Replacement, 68493
SKU:
68493
Lennox
Fan Blade 26" 5/8" Bore 5-Blade, 87321
SKU:
87321
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video