Apply to be a TradeMaster!
Main product image of 1 HP 1080 RPM Draft Inducer (200V), 88C75
Magnifying glass
Hover image to zoom

1 HP 1080 RPM Draft Inducer (200V), 88C75

Brand:
Lennox
SKU:
88C75
Rating:
(0)
Q&A:
(0)
1 HP 1080 RPM Draft Inducer (200V), 88C75
Magnifying glass
Hover image to zoom
$802.93 each
Backorder
Backorder
Get it Wed, Oct 21 - Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
200v
Product Highlight: RPM
1080 RPM
Product Highlight: Horse Power
1 HP

Description

88C75 is an official OEM 1 HP 1080 RPM Draft Inducer (200V) for Lennox HVAC equipment.

Specs

Horse Power:

1

Voltage:

200v

RPM:

1080

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy