Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA16-060-2 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
CHA16-060-2
Description
–
Lennox Packaged Unit/RTU CHA16-060-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Freezestat Opens at 29F, Closes at 50F, 79J11
SKU:
79J11
Lennox
75VA Transformer (460V), 42W94
SKU:
42W94
Lennox
Fan Blade, 45C51
SKU:
45C51
Lennox
20 MFD Oval Run Capacitor (440V), 53H13
SKU:
53H13
Lennox
Pressure Switch w/ Manual Reset, 86H31
SKU:
86H31
Lennox
1/4 HP Fan Motor (460V), 51H75
SKU:
51H75
Lennox
Transformer 460/600V, 13H79
SKU:
13H79
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
Pressure Tap Fitting, 95M47
SKU:
95M47
Lennox
Fuse, 125V, 3.5 Amp, 71G35
SKU:
71G35
Lennox
3/4 HP 3-Speed Fan Motor (460V), 43G52
SKU:
43G52
Lennox
Rain Shield, 32621
SKU:
32621
Lennox
Retainer Nut, 73K93
SKU:
73K93
Lennox
20" x 25" x 1" Air Filter, 59436
SKU:
59436
Lennox
Motor Mount, 63K62
SKU:
63K62
Lennox
Blower Housing Replacement, 40H54
SKU:
40H54
Lennox
460vpri 24vsec 70va Transformer, 66J54
SKU:
66J54
Lennox
Thermal Expansion Valve Replacement, 60L37
SKU:
60L37
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video