Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA16-240-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
CHA16-240-1
Description
–
Lennox Packaged Unit/RTU CHA16-240-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
23
Replacement Parts
3/8" Sweat Filter Drier, 69018
SKU:
69018
Lennox
Terminal Board, 39L03
SKU:
39L03
Lennox
3PDT 24V Coil Contactor, 208/230V, 38113
SKU:
38113
Lennox
3/8" x 1/2" Sweat Thermal Expansion Valve, 79J75
SKU:
79J75
Lennox
75VA Transformer (460V), 42W94
SKU:
42W94
Lennox
230v 3 Phase 6 Ton, R22 Compressor, 11B76
SKU:
11B76
Lennox
Timer Delay, 54G57
SKU:
54G57
Lennox
Blower Mounting Bracket, 50G10
SKU:
50G10
Lennox
Blower Housing, 93L43
SKU:
93L43
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
Pressure Tap Fitting, 95M47
SKU:
95M47
Lennox
1-3/16" Bore Ball Bearing, 93G97
SKU:
93G97
Lennox
LB-21259D KEY, 41G52
SKU:
41G52
Lennox
Motor Mounting Bracket, 93G96
SKU:
93G96
Lennox
1-3/16" Blower Shaft, 49H47
SKU:
49H47
Lennox
18" x 18" CCW Blower Wheel w/ 1-3/16" Bore, 20H94
SKU:
20H94
Lennox
Belt, 93J98
SKU:
93J98
Lennox
Thermostat/Freeze, 93G35
SKU:
93G35
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video