Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA16-953-4 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
CHA16-953-4
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
HI Pressure Switch, Manual Reset C.O.410# SPST, 44A97
44A97
Lennox
Motor Pulley 4.15" OD x 7/8" Bore, 53J96
53J96
Lennox
Thermostat/Freeze, 93G35
93G35
Lennox
Ball Bearing, 66020
66020
Lennox
Blower Shaft, 41G51
41G51
Lennox
Thermal Expansion Valve Replacement, 60L37
60L37
Lennox
LB-21259D KEY, 41G52
41G52
Lennox
Low Pressure Switch, 85C23
85C23
Lennox
Blower Wheel, 13-3/16" x 12- 5/8", 1" Bore, 13K13
13K13
Lennox
(1)
Blower Mounting Bracket, 50G10
50G10
Lennox
Blower Pulley, 23G84
23G84
Lennox
3/4 HP 1PH Blower Motor (460V), 16F21
16F21
Lennox
Room Temperature Sensor, 18H23
18H23
Lennox
Cut Off Plate, 21917
21917
Lennox
Pressure Switch, 31L11
31L11
Lennox
3/8" Liquid Line Filter Drier, 12L71
12L71
Lennox
Blower Frame, 56G20
56G20
Lennox
Motor Frame Base, 28W89
28W89
Lennox
3/4 HP 1 Phase Motor (208/230V), 16F20
16F20
Lennox
Pressure Control Replacement, 68493
68493
Lennox
Bearings for 5 HP Motor, 86H56
86H56
Lennox
24" 4-Blade Fan Assembly with 1/2" Bore, 54G30
54G30
Lennox
Rain Shield, 32621
32621
Lennox
(4)
Bearing Bracket, 86H55
86H55
Lennox
Grille Guard, 38W87
38W87
Lennox
Motor Mounting Bracket, 63K65
63K65
Lennox
Control Panel Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner CHA16-953-4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video