Apply to be a TradeMaster!
Main product image of 24" 4-Blade Fan Assembly with 1/2" Bore, 54G30
Magnifying glass
Hover image to zoom

24" 4-Blade Fan Assembly with 1/2" Bore, 54G30

Brand:
Lennox
SKU:
54G30
Rating:
(0)
Q&A:
(0)
24" 4-Blade Fan Assembly with 1/2" Bore, 54G30
Magnifying glass
Hover image to zoom
$109.42 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
24" Diameter

Description

–
54G30 is an official OEM 24" 4-Blade Fan Assembly with 1/2" Bore for Lennox HVAC equipment.

Specs

–
Product Type:

Fan Assembly

Diameter (Inches):

24"

Number of Blades:

4

Bore:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy