Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA16W-2553-3 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
CHA16W-2553-3
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
HI Pressure Switch, Manual Reset C.O.410# SPST, 44A97
44A97
Lennox
Thermostat/Freeze, 93G35
93G35
Lennox
Low Pressure Switch, 85C23
85C23
Lennox
Motor Mounting Bracket, 93G96
93G96
Lennox
1 HP 3 Phase Motor (200/230/460V), 94G00
94G00
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
26" 4-Blade Fan with 5/8" Bore, 93G90
93G90
Lennox
Blower Wheel, 45M08
45M08
Lennox
5/8" Liquid Line Filter Drier, 12L74
12L74
Lennox
Motor Pulley 1-1/8" Bore 4.75 OD, 97J54
97J54
Lennox
Blower Bearing, 56627
56627
Lennox
16' Lift Medium Reservoir Pump w/ 3/8" Check Valve, Safety Switch (115V)
21786
MARS
(5)
LB-21259D KEY, 41G52
41G52
Lennox
Low Ambient Pressure Switch, 18J74
18J74
Lennox
460v Crankcase Heater, 72H67
72H67
Lennox
Control Panel Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner CHA16W-2553-3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video