Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA24-813-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
CHA24-813-1
Description
–
Lennox Packaged Unit/RTU CHA24-813-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
34
Replacement Parts
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
Blower Mounting Bracket, 50G10
SKU:
50G10
Lennox
Pressure Switch, 31L11
SKU:
31L11
Lennox
15 MFD Round Run Capacitor (370V), 53H06
SKU:
53H06
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
LB-21259D KEY, 41G52
SKU:
41G52
Lennox
DPDT 1/8 HP Blower Relay (24v), 20G52
SKU:
20G52
Lennox
12.5 MFD Oval Run Capacitor (370V), 83W76
SKU:
83W76
Lennox
Motor Mount, 63K62
SKU:
63K62
Lennox
Grille Guard, 38W87
SKU:
38W87
Lennox
460vpri 24vsec 70va Transformer, 66J54
SKU:
66J54
Lennox
Blower Wheel, 13-3/16" x 12- 5/8", 1" Bore, 13K13
SKU:
13K13
Lennox
Bearings for 5 HP Motor, 86H56
SKU:
86H56
Lennox
Enthalpy Controller (C7400A1038), 54G44
SKU:
54G44
Lennox
Bearing Bracket, 86H55
SKU:
86H55
Lennox
75VA Transformer (460V), 42W94
SKU:
42W94
Lennox
Supply Air Sensor, 48G63
SKU:
48G63
Lennox
Low Pressure Switch, 85C23
SKU:
85C23
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video