Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA24W-1353-2 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
CHA24W-1353-2
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
1/2 HP 1 Phase Fan Motor (460V), 27J07
27J07
Lennox
(1)
HI Pressure Switch, Manual Reset C.O.410# SPST, 44A97
44A97
Lennox
Thermostat/Freeze, 93G35
93G35
Lennox
Ball Bearing, 66020
66020
Lennox
Expansion Valve, 31J32
31J32
Lennox
Blower Shaft, 41G51
41G51
Lennox
Motor Pulley 3-3/4" OD x 7/8" Bore, 53J15
53J15
Lennox
LB-21259D KEY, 41G52
41G52
Lennox
Bearing Bracket, 46G41
46G41
Lennox
Fan Blade, 43G38
43G38
Lennox
Low Ambient Pressure Switch, 18J74
18J74
Lennox
Belt Type 480V 70 Watts 50" Leads Crankcase Heater, 93M16
93M16
Lennox
Blower Mounting Bracket, 50G10
50G10
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
Low Pressure Switch, 11G09
11G09
Lennox
Belt, 13H01
13H01
Lennox
Blower Motor Housing, 49G96
49G96
Lennox
Compressor Mount, 54M63
54M63
Lennox
Motor Frame Base, 28W89
28W89
Lennox
Blower Motor Mounting Bracket, 50G44
50G44
Lennox
1/2" Sweat Drier, 69H10
69H10
Lennox
8.25" Single Grv Pulley, 1" Bore, 49K41
49K41
Lennox
Control Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner CHA24W-1353-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video