Apply to be a TradeMaster!
Main product image of 1/2 HP 1 Phase Fan Motor (460V), 27J07
Magnifying glass
Hover image to zoom

1/2 HP 1 Phase Fan Motor (460V), 27J07

Brand:
Lennox
SKU:
27J07
Rating:
(1)
Q&A:
(0)
1/2 HP 1 Phase Fan Motor (460V), 27J07
Magnifying glass
Hover image to zoom
$366.10 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: Horse Power
1/2 HP

Description

–
27J07 is an official OEM 1/2 HP 1 Phase Fan Motor (460V) for Lennox HVAC equipment.

Specs

–
Voltage:

460v

Horse Power:

1/2

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This Motor was an exact match

The motor works perfectly.
Purchasing
Stevensville, MI
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy