Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA8-2753-3 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
CHA8-2753-3
Description
–
Lennox Packaged Unit/RTU CHA8-2753-3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
10
Replacement Parts
1 HP 3 Phase Motor (200/230/460V), 94G00
SKU:
94G00
Lennox
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
Shaft, 21655
SKU:
21655
Lennox
Blower Wheel, 15" x 15", 1-7/16" Bore, 85L53
SKU:
85L53
Lennox
Fan Assembly, 68659
SKU:
68659
Lennox
460v 3ph 125000 BTU R22 Scroll Compressor, 11B42
SKU:
11B42
Lennox
Air Filter 20" x 20" x 1", 30336-LENNOX
SKU:
30336-LENNOX
Lennox
5/8"odf Drier, 87326
SKU:
87326
Lennox
Bearing, 79J04
SKU:
79J04
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video