Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA8-953-5 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
CHA8-953-5
Description
–
Lennox Central Air Conditioner CHA8-953-5
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
1/2 HP Motor, 59835
SKU:
59835
Lennox
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
16" x 25" x 1" Air Filter, 30335
SKU:
30335
Lennox
Rain Shield, 32621
SKU:
32621
Lennox
Bearing Replacement, 66027
SKU:
66027
Lennox
460V 3 Ph R407C 94000 BTU Compressor, 11B86
SKU:
11B86
Lennox
20" x 25" x 1" Air Filter, 59436
SKU:
59436
Lennox
1" Bore 8-3/4" OD Single Grove, 87116-LENNOX
SKU:
87116-LENNOX
Lennox
Modulating 25# 90@ 24vac Actuator, 87116
SKU:
87116
Reznor
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
Pulley, 56936
SKU:
56936
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video