Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHP11-1853-1 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
CHP11-1853-1
Description
–
Lennox Heat Pump CHP11-1853-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
5 Ton Thermal Expansion Valve, 28C14
SKU:
28C14
Lennox
Fan Assembly, 68659
SKU:
68659
Lennox
Supply Air Sensor, 48G63
SKU:
48G63
Lennox
20 MFD Oval Run Capacitor (440V), 53H13
SKU:
53H13
Lennox
Timer Delay, 54G57
SKU:
54G57
Lennox
HI Pressure Switch, Manual Reset C.O.410# SPST, 44A97
SKU:
44A97
Lennox
Defrost Relay, DPDT, 24V, 69J80
SKU:
69J80
Lennox
1 HP 1080 RPM Draft Inducer (200V), 88C75
SKU:
88C75
Lennox
1 HP 1PH Condenser Fan Motor (230v), 88C74
SKU:
88C74
Lennox
Refrig Check Valve, 37729
SKU:
37729
Lennox
1 HP 1 Phase Draft Inducer (460v), 88C73
SKU:
88C73
Lennox
3/4 HP 1PH Blower Motor (460V), 16F21
SKU:
16F21
Lennox
Rain Shield, 32621
SKU:
32621
Lennox
1/2 HP 1-Phase Blower Motor (460V), 40C98
SKU:
40C98
Lennox
12.5 MFD Oval Run Capacitor (370V), 83W76
SKU:
83W76
Lennox
Pressure Control Replacement, 68493
SKU:
68493
Lennox
Blower Bearing, 56627
SKU:
56627
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video