Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
G11E-110-4 Parts - Lennox Furnace
Brand:
Lennox
SKU:
G11E-110-4
Description
–
Lennox Furnace G11E-110-4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
10
Replacement Parts
Flame Sensor Replacement, 39F95
SKU:
39F95
Lennox
Pilot Orifice, 78A25
SKU:
78A25
Lennox
1/3 HP 4-Spd Blower Motor (115V), 32663
SKU:
32663
Lennox
Transformer Replacement, 38631
SKU:
38631
Lennox
5 MFD Oval Capacitor (370V), 53H02
SKU:
53H02
Lennox
10-5/8" X 8" Blower Wheel (1/2" Bore), 21708
SKU:
21708
Lennox
Pilot Burner w/ Electrode and Ignition Lead, 26F16
SKU:
26F16
Lennox
Lennox Gas Valve, 85A66
SKU:
85A66
Lennox
Air Shutter, 85980
SKU:
85980
Lennox
Flame Sensor Wire, 88A12
SKU:
88A12
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video