Apply to be a TradeMaster!
Main product image of 5 MFD Oval Capacitor (370V), 53H02
Magnifying glass
Hover image to zoom

5 MFD Oval Capacitor (370V), 53H02

Brand:
Lennox
SKU:
53H02
Rating:
(2)
Q&A:
(1)
5 MFD Oval Capacitor (370V), 53H02
Magnifying glass
Hover image to zoom
$43.71 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
5 MFD

Description

–
5 MFD Oval Capacitor (370V)

**Note:** Image may not be exact representation of item.

Specs

–
MFD:

5

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Not as pictured. No mounting strap

There is no mounting strap included as pictured in the description. This means that it cannot be properly installed without additional purchases or trip to the hardware store to improvise.
Run capacitor
Pittsburgh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lennox HS14-511VCondenser Fan Components

See review of components to fix Lennox HS14-511V Fan Components.
Braveheart
Middletown, NJ
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this the one I can use on my Lennox 10ACB48 11P?

Asked by Neil 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

You should call us w the model & serial # of the unit to confirm parts.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy