Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
G21Q5-80-2-2 Parts - Lennox Furnace
Brand:
Lennox
SKU:
G21Q5-80-2-2
Description
–
Lennox Furnace G21Q5-80-2-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
90° Elbow, 32F23
SKU:
32F23
Lennox
Flapper Housing, 17J38
SKU:
17J38
Lennox
3"WC Dual 1/4" Barb Connection SPST Pressure Switch, 58H31
SKU:
58H31
Lennox
Fan Timer Kit, 53K80
SKU:
53K80
Lennox
Blower Housing, 50F95
SKU:
50F95
Lennox
20 MFD Oval Run Capacitor (440V), 53H13
SKU:
53H13
Lennox
Flapper Gasket, 14F34
SKU:
14F34
Lennox
Cut Off Plate, 21917
SKU:
21917
Lennox
Lead Ignition Wire, 84H95
SKU:
84H95
Lennox
Blower Wheel Assembly, 87A62
SKU:
87A62
Lennox
Mounting Bracket for Blower Motor, 23J28
SKU:
23J28
Lennox
20" x 25" x 1" Air Filter, 59436
SKU:
59436
Lennox
Indoor Blower Motor Relay, 59C71
SKU:
59C71
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video