Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
G21V3-80-6-6 Parts - Lennox Furnace
Brand:
Lennox
SKU:
G21V3-80-6-6
Description
–
Lennox Furnace G21V3-80-6-6
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
Transformer Power Choke, 10Y66
SKU:
10Y66
Lennox
90° Elbow, 32F23
SKU:
32F23
Lennox
Fan Relay, 25J38
SKU:
25J38
Lennox
Flapper Housing, 17J38
SKU:
17J38
Lennox
Grommet, 43H81
SKU:
43H81
Lennox
3"WC Dual 1/4" Barb Connection SPST Pressure Switch, 58H31
SKU:
58H31
Lennox
Flapper Gasket, 14F34
SKU:
14F34
Lennox
10-5/8" X 8" Blower Wheel (1/2" Bore), 21708
SKU:
21708
Lennox
Motor Mount Arm (1), 98G22
SKU:
98G22
Lennox
Motor Mount Band Kit, 50W89
SKU:
50W89
Lennox
Induced Purge Blower Assembly, 80C93
SKU:
80C93
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video