Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
G24-200A-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
G24-200A-1
Description
–
Lennox Packaged Unit/RTU G24-200A-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
34
Replacement Parts
Inducer Motor Gasket, 60J55
SKU:
60J55
Lennox
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
Bearing Replacement, 66027
SKU:
66027
Lennox
LP Gas Orifice, 33J91
SKU:
33J91
Lennox
460V-240V 115VA Transformer, 54G52
SKU:
54G52
Lennox
Flue Box Diverter & Gasket, 54J12
SKU:
54J12
Lennox
1.5 HP Motor (1725 RPM, 115/230V), 49K81
SKU:
49K81
Lennox
Interlock Switch, 30H65
SKU:
30H65
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
16" x 25" x 1" Air Filter, 30335
SKU:
30335
Lennox
LB-21259D KEY, 41G52
SKU:
41G52
Lennox
T3 Transformer, 99K12
SKU:
99K12
Lennox
4" Adaptor, 95J91
SKU:
95J91
Lennox
460vpri 24vsec 70va Transformer, 66J54
SKU:
66J54
Lennox
Defrost Relay, 67K66
SKU:
67K66
Lennox
24V DPDT Fan Relay, 67K65
SKU:
67K65
Lennox
120v Rollout Switch (260 in/ 146 out), 26H78
SKU:
26H78
Lennox
Heat Delay Relay Kit, 27L43
SKU:
27L43
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video