Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
G40DF-36A-045-14 Parts - Lennox Furnace
Brand:
Lennox
SKU:
G40DF-36A-045-14
Description
–
Lennox Furnace G40DF-36A-045-14
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
Inducer Gasket, 81L93
SKU:
81L93
Lennox
Ignitor Bracket, 81L71
SKU:
81L71
Lennox
Flame Sensor Lead, 11M65
SKU:
11M65
Lennox
Flame Sensor Kit LB-74940A, 52W29
SKU:
52W29
Lennox
SPST Limit Switch 240F Out, 210F In, 38M69
SKU:
38M69
Lennox
Lennox Ignitor, 19W61
SKU:
19W61
Lennox
10-5/8" X 8" Blower Wheel (1/2" Bore), 21708
SKU:
21708
Lennox
High Alt Pressure Switch > 7500, 56L32
SKU:
56L32
Lennox
Control Box Lb-108340, 28W59
SKU:
28W59
Lennox
5 MFD Oval Capacitor (370V), 22W78
SKU:
22W78
Lennox
Pressure Switch Tubing, 98L78
SKU:
98L78
Lennox
Flue Gasket Kit, 27M78
SKU:
27M78
Lennox
Rollout Switch Manual Reset, 25M60
SKU:
25M60
Lennox
Interlock Switch, 51W15
SKU:
51W15
Lennox
Sight Glass, 49L04
SKU:
49L04
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video