Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
G41UF-36B-070-1 Parts - Lennox Furnace
Brand:
Lennox
SKU:
G41UF-36B-070-1
Description
–
Lennox Furnace G41UF-36B-070-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
28
Replacement Parts
Ignitor Bracket, 81L71
SKU:
81L71
Lennox
Limit Control 170-205F, 38M68
SKU:
38M68
Lennox
Flame Sensor Lead, 11M65
SKU:
11M65
Lennox
Flame Sensor Kit LB-74940A, 52W29
SKU:
52W29
Lennox
Condensate Trap Assembly, 39W98
SKU:
39W98
Lennox
Pressure Switch 1.95" WC, 38M64
SKU:
38M64
Lennox
280f M/r Control Limit, 38M66
SKU:
38M66
Lennox
5 MFD Oval Capacitor (370V), 22W78
SKU:
22W78
Lennox
Inducer Gasket, 99M77
SKU:
99M77
Lennox
Ring, Cap, & Plug, 50M18
SKU:
50M18
Lennox
Silicon Carbide Hot Surface Ignitor, 41K56
SKU:
41K56
Lennox
Rollout Switch Bracket, 48M68
SKU:
48M68
Lennox
Cleanout Cap Kit (10ct), 50W56
SKU:
50W56
Lennox
Draft Inducer Assembly, 47M55
SKU:
47M55
Lennox
10-5/8" X 8" Blower Wheel (1/2" Bore), 21708
SKU:
21708
Lennox
Flue Exhaust Tee, 28W44
SKU:
28W44
Lennox
Burner Assembly, 58L67
SKU:
58L67
Lennox
Pressure Switch Tubing Kit, 47M84
SKU:
47M84
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video