Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GCS16-1353-270-5 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
GCS16-1353-270-5
Description
–
Lennox Packaged Unit/RTU GCS16-1353-270-5
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
45
Replacement Parts
3/8" Sweat Filter Drier, 69018
SKU:
69018
Lennox
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
LB-58087BB Heat Exchanger, 60G79
SKU:
60G79
Lennox
150 Open, 110 Close Limit Control, 28G80
SKU:
28G80
Lennox
Flame Rollout Switch M/R, 15M44
SKU:
15M44
Lennox
3/4" 2 Stage Step Open Natural Gas Valve, 78L60
SKU:
78L60
Lennox
3 Pole Relay (24v), 10G19
SKU:
10G19
Lennox
1/2" 3.5" HI/1.9" LO Gas Valve, 78L62
SKU:
78L62
Lennox
Pressure Switch, 31L11
SKU:
31L11
Lennox
Blower Mounting Bracket, 50G10
SKU:
50G10
Lennox
HI Pressure Switch, Manual Reset C.O.410# SPST, 44A97
SKU:
44A97
Lennox
Rain Shield, 14H14
SKU:
14H14
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
Inducer Blower Gasket, 41G50
SKU:
41G50
Lennox
24V SPDT Relay, 20G53
SKU:
20G53
Lennox
Blower Shaft, 41G51
SKU:
41G51
Lennox
DPDT 1/8 HP Blower Relay (24v), 20G52
SKU:
20G52
Lennox
Main Burner, 71M82
SKU:
71M82
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video