Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GCS16-150-270-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
GCS16-150-270-1
Description
–
Lennox Packaged Unit/RTU GCS16-150-270-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
43
Replacement Parts
3/8" Sweat Filter Drier, 69018
SKU:
69018
Lennox
LB-58087BB Heat Exchanger, 60G79
SKU:
60G79
Lennox
Flame Rollout Switch M/R, 15M44
SKU:
15M44
Lennox
150 Open, 110 Close Limit Control, 28G80
SKU:
28G80
Lennox
170 In, 130 Out Limit Switch, 42J05
SKU:
42J05
Lennox
3PDT 24V Coil Contactor, 208/230V, 38113
SKU:
38113
Lennox
Motor Mount, 78L41
SKU:
78L41
Lennox
3 Pole Relay (24v), 10G19
SKU:
10G19
Lennox
460V-240V 115VA Transformer, 54G52
SKU:
54G52
Lennox
Blower Mounting Bracket, 50G10
SKU:
50G10
Lennox
15 MFD Round Run Capacitor (370V), 53H06
SKU:
53H06
Lennox
Belt, 13H01
SKU:
13H01
Lennox
Rain Shield, 14H14
SKU:
14H14
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
1-1/8" Bore 4.15" Od Motorpulley, 36C07
SKU:
36C07
Lennox
Inducer Blower Gasket, 41G50
SKU:
41G50
Lennox
Blower Shaft, 41G51
SKU:
41G51
Lennox
25" Lead Ignition Wire, 48J67
SKU:
48J67
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video