Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GCS16-240-375-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
GCS16-240-375-1
Description
–
Lennox Packaged Unit/RTU GCS16-240-375-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
32
Replacement Parts
3/8" Sweat Filter Drier, 69018
SKU:
69018
Lennox
Flame Rollout Switch M/R, 15M44
SKU:
15M44
Lennox
3PDT 24V Coil Contactor, 208/230V, 38113
SKU:
38113
Lennox
3/8" x 1/2" Sweat Thermal Expansion Valve, 79J75
SKU:
79J75
Lennox
Heat Exchanger, 93L35
SKU:
93L35
Lennox
Timer Delay, 54G57
SKU:
54G57
Lennox
100-140f Auto Limit Switch, 78L67
SKU:
78L67
Lennox
Blower Mounting Bracket, 50G10
SKU:
50G10
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
1-3/16" Bore Ball Bearing, 93G97
SKU:
93G97
Lennox
Motor Mounting Bracket, 93G96
SKU:
93G96
Lennox
LB-21259D KEY, 41G52
SKU:
41G52
Lennox
18" x 18" CCW Blower Wheel w/ 1-3/16" Bore, 20H94
SKU:
20H94
Lennox
Belt, 93J98
SKU:
93J98
Lennox
Thermostat/Freeze, 93G35
SKU:
93G35
Lennox
T3 Transformer, 99K12
SKU:
99K12
Lennox
26" 4-Blade Fan with 5/8" Bore, 93G90
SKU:
93G90
Lennox
Flame Sensor Replacement, 28G36
SKU:
28G36
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video