Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GHR26Q2-50-4 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
GHR26Q2-50-4
Description
–
Lennox Heat Pump GHR26Q2-50-4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
Ignitor Bracket, 81L71
SKU:
81L71
Lennox
Flame Sensor Lead, 11M65
SKU:
11M65
Lennox
Pressure Switch Tubing, 14M88
SKU:
14M88
Lennox
Natural Gas Burner Orifice 0.0917, 32K70
SKU:
32K70
Lennox
10-5/8" X 8" Blower Wheel (1/2" Bore), 21708
SKU:
21708
Lennox
Combustion Blower Gasket Kit, 18K01
SKU:
18K01
Lennox
Circuit Breaker Switch, 37J56
SKU:
37J56
Lennox
0.75"WC Dual 1/4" Barb Connection SPST Pressure Switch, 71K11
SKU:
71K11
Lennox
Condensate Drain Hose Kit, 14M94
SKU:
14M94
Lennox
5 MFD Oval Capacitor (370V), 22W78
SKU:
22W78
Lennox
Gasket, 67K93
SKU:
67K93
Lennox
Inducer Blower Assembly, 48L96
SKU:
48L96
Lennox
Silicon Carbide Hot Surface Ignitor, 41K56
SKU:
41K56
Lennox
Flame Sensor Kit, 40L81
SKU:
40L81
Lennox
Interlock Switch, 51W15
SKU:
51W15
Lennox
SureLight Furnace Control Board & Ignitor Kit, 19V36
SKU:
19V36
Lennox
Transformer, 120V-24V 40Va, L Fuse, 42J32
SKU:
42J32
Lennox
.0570 LP Burner Orifice, 94H80
SKU:
94H80
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video