Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HS26-024-2 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
HS26-024-2
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
1/6 HP 1 Phase Condenser Fan Motor (230V), 65G60
65G60
Lennox
(29)
Condenser Fan Blade, 61105-LENNOX
61105-LENNOX
Lennox
(1)
1.5 Ton Compressor 1 PH w/ R-22 Refrigerant, 20,200 BTU (230v), 11C29
11C29
Lennox
3/8" Liquid Line Service Valve, 17W38
17W38
Lennox
3/4" Suction Line Service Valve, 10M24
10M24
Lennox
Rain Shield, 32621
32621
Lennox
(4)
Lennox Contactor, 68J37
68J37
Lennox
(3)
40/5 MFD Oval Run Capacitor (370V)
12871
Jard
3/8" Liquid Line Filter Drier, 12L71
12L71
Lennox
80-108mfd 330v Start Capacitor, 47A60
47A60
Lennox
Pressure Switch w/ Manual Reset, 86H31
86H31
Lennox
(1)
Pressure Switch 25 Cut Out, 56L45
56L45
Lennox
(1)
Hard Start Kit, 10J42
10J42
Lennox
Motor Harness, 15M35
15M35
Lennox
Compressor Mount, 54M63
54M63
Lennox
Retainer Nut, 73K93
73K93
Lennox
Pressure Control Replacement, 68493
68493
Lennox
Low Ambient Expansion Valve Kit, 24H77
24H77
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner HS26-024-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video