Apply to be a TradeMaster!
Main product image of 1/6 HP 1 Phase Condenser Fan Motor (230V), 65G60
Magnifying glass
Hover image to zoom

1/6 HP 1 Phase Condenser Fan Motor (230V), 65G60

Brand:
Lennox
SKU:
65G60
Rating:
(29)
Q&A:
(2)
1/6 HP 1 Phase Condenser Fan Motor (230V), 65G60
Magnifying glass
Hover image to zoom
$229.98 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/6 HP

Description

–
Lennox 65G60 1/6 HP 1 Phase Condenser Fan Motor (230V)
An OEM replacement condenser fan motor used in compatible Lennox outdoor A/C and heat pump equipment to drive the condenser fan and restore normal outdoor unit operation.

Key Features:
  • Official OEM condenser fan motor for Lennox HVAC equipment
  • Electrical ratings listed: 230V, 1/6 HP, single phase (1 Phase)
  • Sold as a direct replacement motor

Compatibility & Applications:
  • Intended for Lennox HVAC equipment applications that specify this motor by part number
  • Compatibility should be confirmed using the equipment model/serial and the manufacturer-specified part number
  • Must only be used where the manufacturer specifies this exact part number: 65G60

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC service professional
  • Condenser fan motor problems can prevent the outside A/C unit from running; confirm correct diagnosis before replacing parts

Maintenance & Troubleshooting:
  • A failed or worn condenser fan motor can prevent the outdoor fan from operating and may stop the outside unit from running; issues can be caused by wear over time or worn bearings
  • This motor is replaced as a corrective service part when the original motor fails or is damaged.

Specs

–
Voltage:

230V

Horse Power:

1/6

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.93 out of 29 reviews
100% would recommend this product
4.93
out of 29 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 29 reviews

Great deal and quick delivery and easy to work with.

The company was very easy to work with . The first motor I purchased had to be returned and it was very easy to do. The next one was what it needed and it came very quickly.
jeff
Staunton Va.
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and efficient

The part was an exact fit. Got my heat pump going again!
Tool_man
Missouri
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not my first purchase from Supply house

I have purchased several times from these guys. The web site is easy to navigate and find the part you're looking for. Always same day shipping and I have the part in 2 or 3 days. They have become my go-to place to keep my old a/c system humming along. thanks Supply house for your good service.
Pete
Sumter, SC
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match to OEM motor

Made repairs to my old Lennox unit. Running like it did when it was new .
BB
Essex , Md.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I was told that I needed a new fan motor for my A/C condenser unit, and the bill would be about $1600. So, I decided to do it myself. I purchased the motor from SupplyHouse. Shipping was two days and on time. The part was an exact match. I was highly pleas with the service. Thank You!!!
Russell
Baltimore, Maryland
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, a little pricey?

The motor does not have a Lennox label but looks identical to the original including the wires length and color and approximate weight. I wired it up and it runs fine. Of course, only time will tell on reliability. The Lennox original ran fine but the spindle was almost rusted off. The only issue is the price which was less than Lennox list but higher than after market. I would recommend this with the price caveat.
Harry
Atlanta, GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Received quickly and has been working great

Was an exact replacement fan motor for my daughters air conditioner and has been working fine.
RWPB
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Come pre-wired and dropped right in

Perfect fit.and super smooth operations.
Bruce
North Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company

Great company to purchase from, fan motor was perfect with fast shipping and great packaging, I would buy from again.
DYIer
Ohio
4 years ago
Was this review helpful to you?

Motor worked perfect

Came on time, matched the description, and works great.
Ryan
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does the capacitor come with this motor?

Asked by Darrel 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it does not, none of the motors include capacitors.

Was this review helpful to you?

Q: Does this item have a manufacture warranty?

Asked by Dj 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is a one-year warranty on this motor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy