Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HS29-024-3 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
HS29-024-3
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
1/6 HP Condenser Fan Motor (230v), 68J97
68J97
Lennox
(7)
Orifice
68J46
Sorry, we don't currently sell this item.
Request This Item
Control Box Cover
45M90
Sorry, we don't currently sell this item.
Request This Item
145-175 MFD Round Capacitor (330V), 44A93
44A93
Lennox
(1)
35/5 MFD Round Dual Capacitor (370V), 89M73
89M73
Lennox
(1)
Potential Relay, 58H66
58H66
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
10F73
Lennox
(9)
Cover
68K48
Sorry, we don't currently sell this item.
Request This Item
3/8" Service Valve
67K18
Lennox
3/8" Liquid Line Service Valve, 17W38
17W38
Lennox
LB-87156A 3" x 2" Equipment Foot Stand Off Kit (Black), 94J45
94J45
Lennox
Cover
69J17
Sorry, we don't currently sell this item.
Request This Item
2 Ton Compressor 208/230v, 63K70
63K70
Lennox
Outdoor Coil
16K35
Sorry, we don't currently sell this item.
Request This Item
Fan Assembly, 98M18
98M18
Lennox
Outdoor Coil Guard
68J04
Sorry, we don't currently sell this item.
Request This Item
Top Panel
26K58
Sorry, we don't currently sell this item.
Request This Item
3/8" Liquid Line Filter Drier, 12L71
12L71
Lennox
Time Delay Short Cycle Circuit Board (LB-50709BB), 47J27
47J27
Lennox
(1)
Pressure Switch w/ Manual Reset, 86H31
86H31
Lennox
(1)
65G9101 Valve
65G91
Lennox
Pressure Switch 25 Cut Out, 56L45
56L45
Lennox
(1)
Nut-Cap
68J41
Sorry, we don't currently sell this item.
Request This Item
Compressor Mount, 54M63
54M63
Lennox
Motor Harness, 15M35
15M35
Lennox
Kit
42J43
Sorry, we don't currently sell this item.
Request This Item
Sight Glass, 57A19
57A19
Lennox
Sporlan 58A6401 Catch-All Suction Line Filter Drier, 30 cu in, 3/4" ODF Solder, 3-5 Tons
58A64
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
Compressor Mount
87F70
Sorry, we don't currently sell this item.
Request This Item
Valve Core
66820
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner HS29-024-3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video