Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HS29-024-5 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
HS29-024-5
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
1/6 HP Condenser Fan Motor (230v), 68J97
68J97
Lennox
(7)
Control Box Cover
88M45
Sorry, we don't currently sell this item.
Request This Item
80-108mfd 330v Start Capacitor, 47A60
47A60
Lennox
40+5 MFD 440VAC Round Dual Run Capacitor, 19J28
19J28
Lennox
(7)
Potential Relay, 58327
58327
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
10F73
Lennox
(9)
Cover
88M40
Sorry, we don't currently sell this item.
Request This Item
3/4" Suction Line Service Valve, 10M24
10M24
Lennox
3/8" Liquid Line Service Valve, 17W38
17W38
Lennox
Cover
69J17
Sorry, we don't currently sell this item.
Request This Item
1.5 Ton Compressor 1 PH w/ R-22 Refrigerant, 20,200 BTU (230v), 11C29
11C29
Lennox
Outdoor Coil
16K35
Sorry, we don't currently sell this item.
Request This Item
Fan Assembly, 98M18
98M18
Lennox
Outdoor Coil Guard
68J04
Sorry, we don't currently sell this item.
Request This Item
Top Panel
88M43
Sorry, we don't currently sell this item.
Request This Item
3/8" Liquid Line Filter Drier, 12L71
12L71
Lennox
Hard Start Kit, 10J42
10J42
Lennox
Pressure Switch w/ Manual Reset, 86H31
86H31
Lennox
(1)
65G9101 Valve
65G91
Lennox
Pressure Switch 25 Cut Out, 56L45
56L45
Lennox
(1)
Nut-Cap
68J41
Sorry, we don't currently sell this item.
Request This Item
Compressor Mount, 54M63
54M63
Lennox
Motor Harness, 15M35
15M35
Lennox
Kit
42J43
Sorry, we don't currently sell this item.
Request This Item
Sight Glass, 57A19
57A19
Lennox
Sporlan 58A6401 Catch-All Suction Line Filter Drier, 30 cu in, 3/4" ODF Solder, 3-5 Tons
58A64
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
Compressor Mount
87F70
Sorry, we don't currently sell this item.
Request This Item
Valve Core
66820
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner HS29-024-5
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
8 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video