Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HS29-683-1 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
HS29-683-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Top Panel
88M27
Sorry, we don't currently sell this item.
Request This Item
Mullion
88M32
Sorry, we don't currently sell this item.
Request This Item
Grille Guard, 38W87
38W87
Lennox
Outdoor Coil Guard
87M58
Sorry, we don't currently sell this item.
Request This Item
SPST Contactor (25 FLA/35 RES), 10F73
10F73
Lennox
(8)
40/4mfd 370v Round Run Capacitor, 89M75
89M75
Lennox
Outdoor Coil With Manifold
65K46
Sorry, we don't currently sell this item.
Request This Item
1.5 Ton Compressor 1 PH w/ R-22 Refrigerant, 20,200 BTU (230v), 11C29
11C29
Lennox
3/8" Liquid Line Service Valve, 17W38
17W38
Lennox
Service Valve, Suction Line, 3/4"
68J95
Sorry, we don't currently sell this item.
Request This Item
24" 3-Blade CW Fan w/ 1/2" Bore, 57C81
57C81
Lennox
1/10 HP 1 Phase Motor (208/230v), 27H34
27H34
Lennox
(3)
Bracket Motor Mount
63K63
Lennox
Rain Shield, 32621
32621
Lennox
(4)
3/8" Liquid Line Filter Drier, 12L71
12L71
Lennox
Compressor Mount, 54M63
54M63
Lennox
Motor Harness, 15M35
15M35
Lennox
Pressure Switch 25 Cut Out, 56L45
56L45
Lennox
(1)
Sporlan 58A6401 Catch-All Suction Line Filter Drier, 30 cu in, 3/4" ODF Solder, 3-5 Tons
58A64
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
Pressure Switch w/ Manual Reset, 86H31
86H31
Lennox
(1)
Support Coil
82M41
Sorry, we don't currently sell this item.
Request This Item
Compressor Wrapper
69K09
Sorry, we don't currently sell this item.
Request This Item
Valve Core
66820
Sorry, we don't currently sell this item.
Request This Item
Access Panel
87M85
Sorry, we don't currently sell this item.
Request This Item
Mullion
88M30
Sorry, we don't currently sell this item.
Request This Item
80-108mfd 330v Start Capacitor, 47A60
47A60
Lennox
65G9101 Valve
65G91
Lennox
Tee, 87071
87071
Lennox
Flare Nut
59498
Sorry, we don't currently sell this item.
Request This Item
100275-01 Cap-Seal, 95M45
95M45
Lennox
Potential Relay, 58327
58327
Lennox
Strain Relief Fitting
59784
Sorry, we don't currently sell this item.
Request This Item
Pressure Control Replacement, 68493
68493
Lennox
Low Ambient Expansion Valve Kit, 24H77
24H77
Lennox
Hard Start Kit, 10J42
10J42
Lennox
Leg
31L44
Sorry, we don't currently sell this item.
Request This Item
Retainer Nut, 73K93
73K93
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner HS29-683-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video