Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HS32-036-1 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
HS32-036-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Top Panel
10J32
Sorry, we don't currently sell this item.
Request This Item
Corner Left Post
96H99
Sorry, we don't currently sell this item.
Request This Item
Right Mullion
84K00
Sorry, we don't currently sell this item.
Request This Item
Access Panel
96H95
Sorry, we don't currently sell this item.
Request This Item
Discharge Grille
63K59
Sorry, we don't currently sell this item.
Request This Item
Outdoor Guard
31K14
Sorry, we don't currently sell this item.
Request This Item
Lennox Contactor, 68J37
68J37
Lennox
(3)
40/5 MFD Dual Capacitor 208/370V, 53H25
53H25
Lennox
Time Delay Short Cycle Circuit Board (LB-50709BB), 47J27
47J27
Lennox
(1)
Outdoor Coil With Manifold
47L37
Sorry, we don't currently sell this item.
Request This Item
Compressor
39L95
Sorry, we don't currently sell this item.
Request This Item
230v1ph 24000 BTU R410 Compressor, 27W16
27W16
Lennox
3/8" Liquid Line Service Valve, 17W38
17W38
Lennox
Replacement Part, SKU
17W39
Sorry, we don't currently sell this item.
Request This Item
LB-83856A Well-Therm, 10J33
10J33
Lennox
Penetroil Aeroso, 12oz.
61105
Nu-Calgon
1/6 HP 1 Phase Condenser Fan Motor (230V), 65G60
65G60
Lennox
(29)
Motor Mount Bracket
63K61
Sorry, we don't currently sell this item.
Request This Item
Rain Shield, 32621
32621
Lennox
(4)
Liquid Line Drier, 95M52
95M52
Lennox
Compressor Mount, 54M63
54M63
Lennox
Motor Harness, 15M35
15M35
Lennox
640PSI High Pressure Switch M/R, 31L94
31L94
Lennox
R410A TXV Valve (1.5 - 2.5 Ton), Y8735
Y8735
Lennox
(1)
Low Pressure Switch, 15C83
15C83
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
Support Coil
LB-89441
Sorry, we don't currently sell this item.
Request This Item
Compressor Wrapper
23W24
Sorry, we don't currently sell this item.
Request This Item
Valve Core
66820
Sorry, we don't currently sell this item.
Request This Item
80-108mfd 330v Start Capacitor, 47A60
47A60
Lennox
Potential Relay, 58327
58327
Lennox
Hard Start Kit, 10J42
10J42
Lennox
Base Leg
31L44
Sorry, we don't currently sell this item.
Request This Item
Retainer Nut, 73K93
73K93
Lennox
Patch Plate
20L47
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner HS32-036-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video