Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
KCA024S4-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
KCA024S4-1
Description
–
Lennox Packaged Unit/RTU KCA024S4-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
29
Replacement Parts
Housing, 15W80
SKU:
15W80
Lennox
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
Power Board for Smoke Detector, 68W53
SKU:
68W53
Lennox
System Sensor, 68W52
SKU:
68W52
Lennox
Freezestat Opens at 29F, Closes at 50F, 79J11
SKU:
79J11
Lennox
L70-15f Temp Switch, 73W85
SKU:
73W85
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
Strip Terminal, 25W68
SKU:
25W68
Lennox
Fan Blade, 25W67
SKU:
25W67
Lennox
1/4 HP Motor, 72H36
SKU:
72H36
Lennox
3 Pole 80 Amp Disconnect Switch, 93J31
SKU:
93J31
Lennox
12.5 MFD Oval Run Capacitor (370V), 83W76
SKU:
83W76
Lennox
Motor Mount, 63K62
SKU:
63K62
Lennox
Motor Mount Arm (1), 98G22
SKU:
98G22
Lennox
24V DPDT Fan Relay, 67K65
SKU:
67K65
Lennox
Enthalpy Controller (W7212A1033), 60M10
SKU:
60M10
Lennox
3" x 5" Cover w/ Gasket, 29K24
SKU:
29K24
Lennox
Motor Harness, 15M35
SKU:
15M35
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video