Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
KCA036S4-2 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
KCA036S4-2
Description
–
Lennox Packaged Unit/RTU KCA036S4-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
52
Replacement Parts
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
1.5 HP Motor (1725 RPM, 115/230V), 49K81
SKU:
49K81
Lennox
1/4HP Condenser Fan Motor, 25W66
SKU:
25W66
Lennox
575v 1/4hp 825rpm Motor, 25W65
SKU:
25W65
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
Strip Terminal, 25W68
SKU:
25W68
Lennox
230/400v3ph 2hp 1425rpm Motor, 49A43
SKU:
49A43
Lennox
Fan Blade, 25W67
SKU:
25W67
Lennox
18" Shaft, 31K74
SKU:
31K74
Lennox
1/4 HP Motor, 72H36
SKU:
72H36
Lennox
Blower Pulley, 25W60
SKU:
25W60
Lennox
Motor Mount, 63K62
SKU:
63K62
Lennox
24V DPDT Fan Relay, 67K65
SKU:
67K65
Lennox
Enthalpy Controller (C7400A1038), 54G44
SKU:
54G44
Lennox
Disconnect Switch, 600V, 150 Amp, 34K93
SKU:
34K93
Lennox
1/2 HP Blower Motor (460v), 1075 RPM, 20W28
SKU:
20W28
Lennox
Pulley, 31K69
SKU:
31K69
Lennox
1 Phase Motor (1/2 HP, 1075 RPM, 230V), 20W27
SKU:
20W27
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video