Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
KCA092S4-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
KCA092S4-1
Description
–
Lennox Packaged Unit/RTU KCA092S4-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
62
Replacement Parts
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
Orifice Ring, 56L70
SKU:
56L70
Lennox
F58-29f Freezestat Temp Switch, 72W95
SKU:
72W95
Lennox
Strip Terminal, 25W68
SKU:
25W68
Lennox
15 MFD Round Run Capacitor (370V), 53H06
SKU:
53H06
Lennox
230/400v3ph 2hp 1425rpm Motor, 49A43
SKU:
49A43
Lennox
Fan Blade, 25W67
SKU:
25W67
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
12.5 MFD Oval Run Capacitor (370V), 83W76
SKU:
83W76
Lennox
103557-01 LVC 2 Controller, 92W17
SKU:
92W17
Lennox
24V DPDT Fan Relay, 67K65
SKU:
67K65
Lennox
3" x 5" Cover w/ Gasket, 29K24
SKU:
29K24
Lennox
Enthalpy Controller (C7400A1038), 54G44
SKU:
54G44
Lennox
5 HP Blower Motor (460V), 72W64
SKU:
72W64
Lennox
Pulley, 12L25
SKU:
12L25
Lennox
Blower Pulley (1" Bore), 31K68
SKU:
31K68
Lennox
Pulley, 31K69
SKU:
31K69
Lennox
10 MFD Round Run Capacitor (440V), 19J17
SKU:
19J17
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video