Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
LCA120S-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
LCA120S-1
Description
–
Lennox Packaged Unit/RTU LCA120S-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
57
Replacement Parts
Ax46 Blower Belt, 31K71
SKU:
31K71
Lennox
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
3/8" x 1/2" Sweat Thermal Expansion Valve, 79J75
SKU:
79J75
Lennox
Pressure Switch, 31L11
SKU:
31L11
Lennox
Outdoor Temperature Sensor, 14K92
SKU:
14K92
Lennox
15 MFD Round Run Capacitor (370V), 53H06
SKU:
53H06
Lennox
Fan Blade, 25W67
SKU:
25W67
Lennox
1-1/8" Bore 4.15" Od Motorpulley, 36C07
SKU:
36C07
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
Economizer Filter 16" x 25" x 1", 48J01
SKU:
48J01
Lennox
Key Coupling, 50L99
SKU:
50L99
Lennox
Temperature Sensor, 93J53
SKU:
93J53
Lennox
Bearing Bracket, 46G41
SKU:
46G41
Lennox
24V DPDT Fan Relay, 67K65
SKU:
67K65
Lennox
3" x 5" Cover w/ Gasket, 29K24
SKU:
29K24
Lennox
Disconnect Switch, 600V, 150 Amp, 34K93
SKU:
34K93
Lennox
Enthalpy Controller (C7400A1038), 54G44
SKU:
54G44
Lennox
Pulley, 12L25
SKU:
12L25
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video