Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
LSA180C-1 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
LSA180C-1
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Parts
–
Fan Grille, 17G73
17G73
Lennox
Fan Blade, 25W67
25W67
Lennox
(1)
Rain Shield, 32621
32621
Lennox
(4)
208-230V 1/3 Hp 1075RPM Condenser Fan Motor, 14Y65
14Y65
Lennox
(4)
1/3 HP Motor (460V), 14Y70
14Y70
Lennox
(1)
1/3 HP 1 Phase Fan Motor (575V), 79J83
79J83
Lennox
Motor Mount, 78L41
78L41
Lennox
(2)
Control Panel Parts
+
Cooling Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner LSA180C-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video