Apply to be a TradeMaster!
Main product image of 1/3 HP Motor (460V), 14Y70
Magnifying glass
Hover image to zoom

1/3 HP Motor (460V), 14Y70

Brand:
Lennox
SKU:
14Y70
Rating:
(1)
Q&A:
(0)
1/3 HP Motor (460V), 14Y70
Magnifying glass
Hover image to zoom
$167.08 each
In Stock
In Stock
Get 25 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: Horse Power
1/3 HP

Description

–
14Y70 is an official OEM 1/3 HP Motor (460V) for Lennox HVAC equipment.

Specs

–
Horse Power:

1/3

Voltage:

460v

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24V DPDT Fan Relay, 67K65
SKU: 67K65
Lennox

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would by this product again.

Need to replace the motor and this was the quickest turnaround time,
Patrick
Nebraska
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy