Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TAA120S4D-1 Parts - Lennox Air Handler
Brand:
Lennox
SKU:
TAA120S4D-1
Replacement Parts
Search Parts:
SEARCH PARTS
Blower and Cooling Parts
–
2 HP Motor (208/230v), 80W76
80W76
Lennox
2 HP Motor (460V), 80W77
80W77
Lennox
230/400v3ph 2hp 1425rpm Motor, 49A43
49A43
Lennox
575V 3 Ph 2 HP 1755 RPM Motor, 80W78
80W78
Lennox
Shaft Blower, 93J86
93J86
Lennox
56YZ 3 Phase Motor (3 HP, 1725 RPM, 208/230V), 12Y16
12Y16
Lennox
(1)
3 HP 3PH Blower Motor (460v), 12Y17
12Y17
Lennox
3 HP Motor 575V, 12Y18
12Y18
Lennox
Thermal Expansion Valve R410a, 52W96
52W96
Lennox
100509-03 MERV 4 Fiberglass Media Air Filter 25" x 16" x 2", 75W57
75W57
Lennox
1" Bearing, 20A84
20A84
Lennox
LB-29333BCT Wheel, 85L52
85L52
Lennox
Bracket, 49W49
49W49
Lennox
Tensioner, 48W09
48W09
Lennox
(2)
Tensioner Assembly, 53W59
53W59
Lennox
(2)
Cutoff Plate, 80K00
80K00
Lennox
Control Panel Parts
+
Economizer Section
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Air Handler TAA120S4D-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video