Apply to be a TradeMaster!
Main product image of 56YZ 3 Phase Motor (3 HP, 1725 RPM, 208/230V), 12Y16
Magnifying glass
Hover image to zoom

56YZ 3 Phase Motor (3 HP, 1725 RPM, 208/230V), 12Y16

Brand:
Lennox
SKU:
12Y16
Rating:
(1)
Q&A:
(0)
56YZ 3 Phase Motor (3 HP, 1725 RPM, 208/230V), 12Y16
Magnifying glass
Hover image to zoom
$659.52 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
3 HP

Description

–
12Y16 is an official OEM 56YZ 3 Phase Motor (3 HP, 1725 RPM, 208/230V) for Lennox HVAC equipment.

Specs

–
Horse Power:

3

Voltage:

208/230V

RPM:

1725

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

We're good at purchase again

This was a commercial install the product fit perfectly and ran perfectly
Joe
Washington DC
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy