Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Lennox Thermocouples

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 72" Thermocouple
72" Thermocouple
SKU: H06E-72
White Rodgers
SKU: H06E-72
$11.55 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of 30 mV Thermocouple, 10P28
30 mV Thermocouple, 10P28
SKU: 10P28
Lennox
SKU: 10P28
Brand: Lennox
$24.37 each
In Stock
Get 191 by Tue, Nov 24
In Stock
Get 191 by Tue, Nov 24
Compare
Product Image of 18" Thermocouple (30 mv), 10P26
18" Thermocouple (30 mv), 10P26
SKU: 10P26
Lennox
SKU: 10P26
Brand: Lennox
$36.52 each
In Stock
Get 41 by Tue, Nov 24
In Stock
Get 41 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Lennox Thermocouples

Lennox thermocouples are safety devices that shut off the gas supply to a furnace, boiler, or fireplace pilot assembly whenever the pilot flame goes out. A small rod sits in the pilot flame and generates a low voltage signal that holds the gas valve open; once the flame is lost, that signal drops and the valve closes automatically. Lead length is the main variation across the lineup, since the copper tip has to reach the pilot bracket while the connector nut threads into the gas valve at the other end. Techs stock several lengths because a thermocouple that's too short won't seat properly, and one that's too long can kink or rub against the cabinet. This part is inexpensive but critical: a failed thermocouple is one of the most common reasons a pilot won't stay lit, and swapping it is usually a faster fix than replacing the whole valve assembly.

Subcategories

  • Universal Thermocouples: Universal thermocouples come with a standard 11/32 inch connector nut and extra lead length that installers trim to fit. Service techs favor these for field calls where the exact OEM part isn't on the truck. The adjustable length covers most residential furnace and water heater pilot setups without needing a second trip for the correct size.
  • OEM-Specific Thermocouples: OEM-specific thermocouples are cut to a fixed lead length and matched connector style for a particular Lennox unit. Installers doing warranty work or manufacturer-specified service use these to keep the repair within OEM specifications. Fixed length means no trimming, which speeds up a straightforward swap.
  • Fireplace and Hearth Thermocouples: Fireplace and hearth thermocouples are shorter, lighter-duty versions built for gas fireplace pilot assemblies rather than furnaces. Hearth technicians use these when servicing standing-pilot gas log sets and inserts. Shorter leads suit the tighter clearances inside a firebox.

Buying Guide

Start by matching lead length to the existing part, since a thermocouple that's too short can't reach the pilot bracket and one that's too long has to be coiled or trimmed. Pull the old thermocouple and measure it, or check the appliance's service literature for the specified length before ordering. Confirm the connector style next: most units use an 11/32 inch tip nut, but some older appliances or fireplace inserts use a different thread size, and the wrong fitting simply won't seal against the gas valve. For techs stocking a truck, Lennox thermocouples in a slightly longer universal length cover more calls than a fixed OEM part, since excess wire can be looped without affecting the millivolt signal. Fireplace and hearth applications need the shorter, hearth-rated versions rather than furnace-length parts, since firebox clearances are tighter. Whenever the flame keeps going out and gas pressure and pilot orifice look fine, a weak or failed thermocouple is the next thing to check, and replacing it is a quick, low-cost repair compared to swapping the entire gas valve.

Frequently Asked Questions

What does a Lennox thermocouple actually do?

A Lennox thermocouple sits in the pilot flame and generates a small voltage that keeps the gas valve open. Once the pilot goes out, that signal stops and the valve shuts off the gas supply automatically, which is a core safety function on standing-pilot equipment.

How do I know what length thermocouple to order?

Measure the existing thermocouple from the pilot tip to the connector nut, since lead length is the main spec that varies between parts. Universal thermocouples come with extra length that can be trimmed, while OEM parts are cut to a fixed size for a specific unit.

Can a universal thermocouple replace an OEM Lennox part?

In most cases yes, as long as the connector thread matches and the lead length can be trimmed to fit. Warranty or manufacturer-specified service calls may still require an OEM-specific part instead.

Why does the pilot light keep going out even with a new thermocouple?

A new thermocouple can still fail to hold if it isn't seated properly in the pilot flame or if the connector nut isn't fully tightened at the gas valve. Check flame position and connection torque before assuming the part itself is defective.

Are furnace thermocouples and fireplace thermocouples interchangeable?

Not usually. Fireplace and hearth thermocouples are shorter and built for the tighter clearances inside a firebox, while furnace thermocouples run longer to reach pilot brackets inside a furnace cabinet.

Didn't find what you're looking for? 
Let us know
.