Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
XC20-024-230A-2 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
XC20-024-230A-2
Description
–
Lennox Central Air Conditioner XC20-024-230A-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
Front Corner Post, 85M77
SKU:
85M77
Lennox
Liquid Line Drier, 95M52
SKU:
95M52
Lennox
3/4" Sweat Suction Line Drier, 88K44
SKU:
88K44
Lennox
1/3 HP, 1-PH Condenser Fan Motor 103687-02 (208/230V), 12U70
SKU:
12U70
Lennox
Rear Corner Post, 85M82
SKU:
85M82
Lennox
3/8" Service Valve, 10M23
SKU:
10M23
Lennox
Thermal Switch, 75W43
SKU:
75W43
Lennox
Compressor Mount, 54M63
SKU:
54M63
Lennox
25.5" 3-Blade CCW Fan w/ 1/2" Bore (20°), 93M97
SKU:
93M97
Lennox
Comm Control Module Kit, 17D27
SKU:
17D27
Lennox
8-32 Acorn Nut Cap, 85M56
SKU:
85M56
Lennox
Pressure Tap Fitting, 95M47
SKU:
95M47
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video