Apply to be a TradeMaster!
Main product image of 25.5" 3-Blade CCW Fan w/ 1/2" Bore (20°), 93M97
Magnifying glass
Hover image to zoom

25.5" 3-Blade CCW Fan w/ 1/2" Bore (20°), 93M97

Brand:
Lennox
SKU:
93M97
Rating:
(1)
Q&A:
(0)
25.5" 3-Blade CCW Fan w/ 1/2" Bore (20°), 93M97
Magnifying glass
Hover image to zoom
$390.02 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
25-1/2" Diameter

Description

–
93M97 is an official OEM 25.5" 3-Blade CCW Fan w/ 1/2" Bore (20°) for Lennox HVAC equipment.

Specs

–
Diameter (Inches):

25-1/2"

Number of Blades:

3

Bore:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Right part at great price

Saved a ton over dealer repair estimate by finding the part at SupplyHouse and doing it myself.
Tom
Richland WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy