Apply to be a TradeMaster!
Main product image of Pco3S-14-16, Dave Signature Collection, Y8905
Magnifying glass
Hover image to zoom

Pco3S-14-16, Dave Signature Collection, Y8905

Brand:
Lennox
SKU:
Y8905
Rating:
(0)
Q&A:
(0)
Pco3S-14-16, Dave Signature Collection, Y8905
Magnifying glass
Hover image to zoom
$1,640.65 each
Backorder
Backorder
Get it Wed, Sep 23 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

PCO Matchups Lennox Dave Lennox Signature Collection PureAir S Air Purification System The PureAir S Air Purification System is the ultimate in whole-home air purification, offering hospital-grade filtration and smart sensing features. The system's primary function is to improve the indoor air quality by: Filtration - The Carbon Clean 16 (MERV 16) media filter captures more than 95% of particles 0.3 microns and larger and more than 90% of particles 0.01 microns and larger. Photo-catalytic Oxidation - The UVA lamp activates the photo-catalyst on the PureAir S Cartridge that captures and destroys odors and chemical vapors as they flow through the PureAir S . Communicating Features - Digitally intelligent for accuracy and efficiency. For full communication benefits, the PureAir S Air Purification System must be used with a Lennox S40 Smart Wi-Fi Thermostat and a Lennox communicating variable-speed indoor furnace or air handler. Multiple sensors in the cabinet automatically detect and send information to the Lennox S40 Smart Thermostat for: Dirty air filter status Air filter life notification (%) UVA lamp operational status (On or Off) UVA lamp life notification (%) The PureAir S system reduces the toxicity of the treated air stream The PureAir S is a multi-position unit that can be installed in the return air side of all types of HVAC whole-house systems The unit easily adapts to up flow, downflow or horizontal unit applications No ozone is produced by the PureAir S ; in fact, ozone is reduced by the PureAir S Annual maintenance required Hg-LAMP CONTAINS MERCURY- Manage in accord with disposal laws. See www.lamprecycle.org or call 1-800-9LENNOX
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy