Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ZGB074S4-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
ZGB074S4-1
Description
–
Lennox Packaged Unit/RTU ZGB074S4-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Low Ambient Switch (In 390, Out 250), 38M78
SKU:
38M78
Lennox
Blower Pulley, 37L47
SKU:
37L47
Lennox
208-230v1ph 1 1/2hp 1750rpm Motor, 14N16
SKU:
14N16
Lennox
Blower Pulley (1" Bore), 31K68
SKU:
31K68
Lennox
K20 Relay, 56L68
SKU:
56L68
Lennox
Motor Pulley 7/8"bore 3.75"od, 79J03
SKU:
79J03
Lennox
Pulley, 31K69
SKU:
31K69
Lennox
Discharge Grille, 97M69
SKU:
97M69
Lennox
Belt, 13H01
SKU:
13H01
Lennox
18" Shaft, 31K74
SKU:
31K74
Lennox
5 MFD Oval Capacitor (370V), 22W78
SKU:
22W78
Lennox
2 HP Motor (208/230v), 80W76
SKU:
80W76
Lennox
LB-21259D KEY, 41G52
SKU:
41G52
Lennox
2 HP Motor (460V), 80W77
SKU:
80W77
Lennox
575V 3 Ph 2 HP 1755 RPM Motor, 80W78
SKU:
80W78
Lennox
24vac 30min Dob Time Relay, 12U98
SKU:
12U98
Lennox
Lennox Contactor, 68J37
SKU:
68J37
Lennox
24V DPDT Fan Relay, 67K65
SKU:
67K65
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video