Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ZHA036S-1 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
ZHA036S-1
Description
–
Lennox Heat Pump ZHA036S-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
23
Replacement Parts
Low Ambient Switch (In 390, Out 250), 38M78
SKU:
38M78
Lennox
L70-15f Temp Switch, 73W85
SKU:
73W85
Lennox
K20 Relay, 56L68
SKU:
56L68
Lennox
1.5 HP Motor (1725 RPM, 115/230V), 49K81
SKU:
49K81
Lennox
Bearing Bracket, 25W77
SKU:
25W77
Lennox
460v3ph 1HP 1760rpm 56hz Motor, 65W34
SKU:
65W34
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
Solenoid Coil 24V, 42W18
SKU:
42W18
Lennox
Motor Actuator, 77W92
SKU:
77W92
Lennox
1/4 HP 1-Phase Blower Motor (825 RPM, 460V), 25W15
SKU:
25W15
Lennox
Pressure Tap Fitting, 95M47
SKU:
95M47
Lennox
Motor Mounting Plate, 99W91
SKU:
99W91
Lennox
208V 1 HP 3 Ph 1750 RPM Motor, 79W62
SKU:
79W62
Lennox
640/475# High Pressure Switch, 59W34
SKU:
59W34
Lennox
1-1/2 HP 3-Ph Blower Motor (208/230v), 80W73
SKU:
80W73
Lennox
Thermal Switch, 75W43
SKU:
75W43
Lennox
1.5 HP Motor (460V), 80W74
SKU:
80W74
Lennox
Lennox Contactor, 68J37
SKU:
68J37
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video