Apply to be a TradeMaster!
Main product image of Tradesman Utility Knife
Magnifying glass
Hover image to zoom

Tradesman Utility Knife

Brand:
Lenox
SKU:
10771FLK1G
Rating:
(0)
Q&A:
(0)
Tradesman Utility Knife
Magnifying glass
Hover image to zoom
$13.86 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4-4/5" Length

Description

–
EASY OPEN & CLOSE
Secure locking mechanism

COMFORT GRIP
Ergonomic rubberized grip

MULTI-USE TOOL
Bottle opener, screwdriver and pipe reamer

BUILT-IN WIRE STRIPPER

Specs

–
Blade Material:

Bi-Metal

Blade Length:

2-3/10"

Product Type:

Utility Knife

Length (Inches):

4-4/5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy