Apply to be a TradeMaster!
Main product image of 1-5/16" S1 PEX Tubing Cutter
Magnifying glass
Hover image to zoom

1-5/16" S1 PEX Tubing Cutter

Brand:
Lenox
SKU:
12121S1
Rating:
(0)
Q&A:
(0)
1-5/16" S1 PEX Tubing Cutter
Magnifying glass
Hover image to zoom
$34.81 each
In Stock
In Stock
Get 11 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Features
  • PERFECT CUTS. STRAIGHT AND EASY - Serrated Stainless Steel blade requires less force to make a cut, leaving a flush end.
  • COMFORTABLE GRIPS - Rubberized handles allow for confident cutting even in wet or dirty environments.
  • EASY OPEN & CLOSE - Conveniently positioned locking latch allows for true one-handed operation of spring-loaded cutter.
  • Cuts up to 1" Nominal (1-5/16" Max OD)

Specs

–
Application:

Up to 1” PEX

Up to 1-5/16” PEX

Up to 5/16” PEX

Up to 3/4” PEX

Up to 3/8” PEX

Up to 1/2” PEX

Up to 5/8” PEX

Product Type:

Tubing Cutter

Type:

Ratchet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy